11MP012M6CA3
Description
11MP012M6CA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 3MM BORE 11T
Part # 11MP012M6CA3
BDI # 22696732
Features
Pitch Diameter - Inch:
0.276
Flange Outside Diameter - Millimeter:
11.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.26
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7
Mounting Method:
Finished Bore
11MP025M6CA3
Description
11MP025M6CA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 3MM BORE 11T
Part # 11MP025M6CA3
BDI # 22696744
Features
Pitch Diameter - Inch:
0.276
Flange Outside Diameter - Millimeter:
11.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.26
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7
Mounting Method:
Finished Bore
11MP037M6CA3
Description
11MP037M6CA3 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 3MM BORE 11T
Part # 11MP037M6CA3
BDI # 22696752
Features
Pitch Diameter - Inch:
0.276
Flange Outside Diameter - Millimeter:
11.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.26
Face Width - Millimeter:
11.557
Face Width - Inch:
0.455
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7
Mounting Method:
Finished Bore