Page 1 of 17

Next

Compare
E12B26

COMPARE

E12B26

Description
E12B26 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E12B26

BDI # 608381

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Pitch Diameter - Inch: 6.222
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 6.627
Other Features: Triplex Type
Global Part Number GPN: 569376
Pitch Diameter - Millimeter: 158.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60Q26H

COMPARE

D60Q26H

Description
D60Q26H ROLLER CHAIN SPROCKET ; 3/4" P 26T HT DOUBLE BORE FOR Q BUSH

MARTIN SPROCKET & GR

Part # D60Q26H

BDI # 607990

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 6.222
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.627
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571265
Pitch Diameter - Millimeter: 158.04
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60B26SS X 3/4 RSB

COMPARE

60B26SS X 3/4 RSB

Description
60B26SS X 3/4 RSB ROLLER CHAIN SPROCKET

TSUBAKI

Part # 60B26SS X 3/4 RSB

BDI # 22376975

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 6.222
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 6.627
Other Features: 3/4 Inch Plain Bore
Pitch Diameter - Millimeter: 158.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H60B26X50MM 14X3.8MM KW 2SS

COMPARE

H60B26X50MM 14X3.8MM KW 2SS

Description
H60B26X50MM 14X3.8MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES W/HT

TSUBAKI

Part # H60B26X50MM 14X3.8MM KW 2SS

BDI # 24023363

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 6.222
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.627
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 158.04
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60BS26 X 2-3/4

COMPARE

D60BS26 X 2-3/4

Description
D60BS26 X 2-3/4 SPROCKET ; DBL 3/4IN PITCH 2-3/4IN BORE 26T

MARTIN SPROCKET & GR

Part # D60BS26 X 2-3/4

BDI # 21834454

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.222

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.627
Pitch Diameter - Millimeter: 158.04
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY