Page 1 of 14

Next

Compare
80B40 X 2-1/4

COMPARE

80B40 X 2-1/4

Description
80B40 X 2-1/4 RLR CHAIN SPROCKET ; 40T 80CHAIN

MARTIN SPROCKET & GR

Part # 80B40 X 2-1/4

BDI # 22539744

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.306
Pitch Diameter - Millimeter: 323.74
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80A40 X 2.878/2.880

COMPARE

80A40 X 2.878/2.880

Description
80A40 X 2.878/2.880 SPROCKET ; F/500A TRQ TAMER TOLERANCE 63 FINISH

MARTIN SPROCKET & GR

Part # 80A40 X 2.878/2.880

BDI # 24586701

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.306
Pitch Diameter - Millimeter: 323.74
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80B40SS

COMPARE

80B40SS

Description
80B40SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK

MARTIN SPROCKET & GR

Part # 80B40SS

BDI # 625231

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 12.746
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 13.306
Global Part Number GPN: 571979
Pitch Diameter - Millimeter: 323.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80R40

COMPARE

80R40

Description
80R40 SPLIT TAPER SPROCKET

TSUBAKI

Part # 80R40

BDI # 918430

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 12.746
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 13.306
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 323.74
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80B40 REBORE TO 3IN 3/4 KW SS

COMPARE

80B40 REBORE TO 3IN 3/4 KW SS

Description
80B40 REBORE TO 3IN 3/4 KW SS SPROCKET ; 3" BORE DIA 40 TEETH 1" PITCH

MARTIN SPROCKET & GR

Part # 80B40 REBORE TO 3IN 3/4 KW SS

BDI # 21569714

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 12.746
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.306
Other Features: With Set Screw
Pitch Diameter - Millimeter: 323.74
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY