2248MG62A-3525

COMPARE

2248MG62A-3525

Description
2248MG62A 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 2248MG62A-3525

BDI # 921972

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
2248MG36B-3525

COMPARE

2248MG36B-3525

Description
2248MG36B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 2248MG36B-3525

BDI # 921971

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
2248MG21B-3020

COMPARE

2248MG21B-3020

Description
2248MG21B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 2248MG21B-3020

BDI # 921970

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
2248MG12B-2517

COMPARE

2248MG12B-2517

Description
2248MG12B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 2248MG12B-2517

BDI # 921969

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 22.225
Face Width - Inch: 0.875

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY