Page 1 of 3

Next

Compare
GX 50 F

COMPARE

GX 50 F

Description
GX 50 F SPHERICAL PLAIN BEARING

SKF

Part # GX 50 F

BDI # 1419985

Features

Enclosure: Open
Housing Width - Millimeter: 30.5
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Single Direction | Self Lubricating | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 130

Price Inventory : Available to order
Loading Price
QTY
GAZ 204 SA

COMPARE

GAZ 204 SA

Description
GAZ 204 SA SPHERICAL PLAIN BRG ; 2-1/4" BORE 3-9/16" HOUSING OD

SKF

Part # GAZ 204 SA

BDI # 1267061

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 90.475
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GAC 50 F

COMPARE

GAC 50 F

Description
GAC 50 F SPHERICAL PLAIN BRG ; 50MM BORE 80MM HOUSING OD

SKF

Part # GAC 50 F

BDI # 1419161

Features

Enclosure: Open
Housing Width - Millimeter: 19
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 80

Price Inventory : Available to order
Loading Price
QTY
GE50-AW-A

COMPARE

GE50-AW-A

Description
GE50-AW-A SPHERICAL PLAIN BRG

INA

Part # GE50-AW-A

BDI # 1173268

Features

Enclosure: Open
Housing Width - Millimeter: 32
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Single Direction | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 130

Price Inventory : Available to order
Loading Price
QTY
GE50-SW-A

COMPARE

GE50-SW-A

Description
GE50-SW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE50-SW-A

BDI # 1173278

Features

Enclosure: Open
Housing Width - Millimeter: 19
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 80

Price Inventory : Available to order
Loading Price
QTY