Page 1 of 11582

Next

Compare
QAAP15A215SM

COMPARE

QAAP15A215SM

Description
QAAP15A215SM PILLOW BLOCK SPH RLR BRG ; CONCENTRIC LOCK DBL-COLLAR SOLID-BLOCK

TIMKEN

Part # QAAP15A215SM

BDI # 765170

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 120.396
Other Features: Double Row | Double Collar
Global Part Number GPN: 513049
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.3
Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
098009.00

COMPARE

098009.00

Description
098009.00 PERMANENT MAGNET DC MOTOR ; 3/4HP SS56C FRM 2500RPM 90VDC NEMA TEFC

LEESON

Part # 098009.00

BDI # 553915

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
CDPWD3585

COMPARE

CDPWD3585

Description
CDPWD3585 PERMANENT MAGNET DC MOTOR ; 2HP 145TC FRM 1800RPM 180VDC NEMA TEFC

BALDOR-RELIANCE

Part # CDPWD3585

BDI # 125640

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 18.17

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: SCR Drive | Washdown Duty
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
SAF 22517/C3

COMPARE

SAF 22517/C3

Description
SAF 22517/C3 PILLOW BLOCK HOUSING ; 2-15/16" BORE 3-3/4" BASE-CTR HGT 2 HOLE

SKF

Part # SAF 22517/C3

BDI # 1266415

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Other Features: Double Row | Heavy Duty | C3 Clearance
Global Part Number GPN: 501468
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
YASM1

COMPARE

YASM1

Description
YASM1 PILLOW BLK BRG UNIT ; 2 BLT 25.4MM ID 40.3MM BOLT CTR

TIMKEN

Part # YASM1

BDI # 1375465

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Medium Duty | High Base
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.7

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : In stock
Loading Price
QTY