Page 1 of 505

Next

Compare
CEM2394T

COMPARE

CEM2394T

Description
CEM2394T GENERAL PURPOSE AC MOTOR ; 15HP 254TC FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # CEM2394T

BDI # 125739

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
EM2332T

COMPARE

EM2332T

Description
EM2332T GENERAL PURPOSE AC MOTOR ; 10HP 256T FRM 1200RPM 230/460VAC

BALDOR-RELIANCE

Part # EM2332T

BDI # 127156

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
ZAF6407YF

COMPARE

ZAF6407YF

Description
ZAF6407YF PILLOW BLOCK ROLLER BEARING ; 4-7/16" BORE 6" BASE-CTR HGT 4 HOLE

REXNORD

Part # 10415945

BDI # 18147458

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Other Features: Double Row | Redesigned Shaft Size
Global Part Number GPN: 502283
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
EM2515T

COMPARE

EM2515T

Description
EM2515T GENERAL PURPOSE AC MOTOR ; 20HP 256T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # EM2515T

BDI # 127180

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
MP5415F

COMPARE

MP5415F

Description
MP5415F PILLOW BLOCK ROLLER BEARING ; 4-15/16" SHIFT DIA

REXNORD

Part # 10425951

BDI # 18145566

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 200.03
Other Features: Double Row | Double Collar
Global Part Number GPN: 502616
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 16
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY