JL286948H-90KA4
Description
JL286948H-90KA4 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Part # JL286948H-90KA4
BDI # 1360405
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Outside Diameter - Millimeter:
1059.993
Bore - Millimeter:
928
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
661901
Assembly Components:
JL286948H (1) | JL286910 (1)
Basic Number:
JL286948
Precision Class:
Standard
JL286949H-90KA3
Description
JL286949H-90KA3 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Part # JL286949H-90KA3
BDI # 1360407
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Outside Diameter - Millimeter:
1059.993
Bore - Millimeter:
930
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
660995
Assembly Components:
JL286949H (1) | JL286910 (1)
Basic Number:
JL286949
Precision Class:
Standard
68/900L1
Description
68/900L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 68/900L1
BDI # 17145449
Features
Enclosure:
Open
Outer Race Width - Millimeter:
85
Other Features:
Deep Groove | Riveted Solid Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
239/900CAMKE4
Description
239/900CAMKE4 SPHERICAL ROLLER BEARING ; 900MM BOREX1180MM ODX206MM W 2-ROW
Part # 239/900CAMKE4
BDI # 1185067
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/950YMBW33W45A
Description
239/950YMBW33W45A SPHERICAL RLR BRG
Part # 239/950YMBW33W45A
BDI # 21966856
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
49.213
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing