ML099 1 5/16
Description
ML099 1 5/16 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB
Part # ML099 1 5/16
BDI # 609380
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
27
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
8S 1 5/16
Description
8S 1 5/16 SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON
Part # 8S 1 5/16
BDI # 624369
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
33.35
Bore - Inch:
1.313
Other Features:
Keyway on ID
Global Part Number GPN:
464165
Bushing Series:
3535
E-STL 1 5/16
Description
E-STL 1 5/16 QD BUSHING ; STEEL 1 5/16" BORE
Part # E-STL 1 5/16
BDI # 608245
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
33.35
Bore - Inch:
1.313
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
464434
Bushing Series:
E
MS150 1 5/16
Description
MS150 1 5/16 JAW COUPLING HUB ; MS SUPER SERIES RSB
Part # MS150 1 5/16
BDI # 609656
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling