30 HSB X 2 STL OMEGA KW 1/2X1/4 7390413
Description
30 HSB X 2 STL OMEGA KW 1/2X1/4 7390413 ; NON-RETURNABLE 7390413 COUPLING HUB
Part # 10287560
BDI # 18139856
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
60 HSB X 2 STL OMEGA 7390417
Description
60 HSB X 2 STL OMEGA 7390417 ; NON-RETURNABLE COUPLING HUB
Part # 10287563
BDI # 18141005
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
10 HSB X 2 STL OMEGA 7300368
Description
10 HSB X 2 STL OMEGA 7300368 ; NON-RETURNABLE COUPLING HUB
Part # 10287414
BDI # 18138437
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
20 HSB X 2 STL OMEGA 7390411
Description
20 HSB X 2 STL OMEGA 7390411 ; NON-RETURNABLE COUPLING HUB
Part # 10287558
BDI # 18139264
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs