30 HSB 2.6875IN OMEGA 7300965
Description
30 HSB 2.6875IN OMEGA 7300965 ; NON-RETURNABLE COUPLING HUB
Part # 10287497
BDI # 24120769
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Hub Diameter - Millimeter:
117.348
Hub Diameter - Inch:
4.62
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
40 HSB 2.6875IN OMEGA 7300678
Description
40 HSB 2.6875IN OMEGA 7300678 ; NON-RETURNABLE HUB
Part # 10287445
BDI # 24121945
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Hub Diameter - Millimeter:
146.05
Hub Diameter - Inch:
5.75
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
30 HSB 2.625IN OMEGA 7385824
Description
30 HSB 2.625IN OMEGA 7385824 ; POR MTO HUB
Part # 10287555
BDI # 24120771
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Hub Diameter - Millimeter:
117.348
Hub Diameter - Inch:
4.62
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs