SD40X50X4-A
Description
SD40X50X4-A RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Part # SD40X50X4-A
BDI # 1177627
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
G40X50X4-C
Description
G40X50X4-C RADIAL ROTARY SHAFT SEAL ; POR POR 40MM X 4MM SINGLE LIP NBR
Part # G40X50X4-C
BDI # 1172964
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric