Page 1 of 2786

Next

Compare
P192-14MGT-170

COMPARE

P192-14MGT-170

Description
P192-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 14MM P 170MM W

GATES

Part # 77117192

BDI # 1125508

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : In stock
Loading Price
QTY
2TB200

COMPARE

2TB200

Description
2TB200 V-BELT PULLEY SHEAVE ; SPLIT TAPER B

BROWNING

Part # 1002997

BDI # 328507

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20.35
Outside Diameter - Millimeter: 516.89
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13

Global Part Number GPN: 14371
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: Q1
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
E120 ELEMENT OMEGA 7300070

COMPARE

E120 ELEMENT OMEGA 7300070

Description
E120 ELEMENT OMEGA 7300070 ; NON-RETURNABLE

REXNORD

Part # 10287344

BDI # 18143281

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 25

Outside Diameter - Millimeter: 635
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
100E54

COMPARE

100E54

Description
100E54 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 54T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E54

BDI # 614357

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.211
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31170
Pitch Diameter - Millimeter: 546.05
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY