Page 1 of 4

Next

Compare
20R PM HCB 38MMF7 BORE WRAPFLEX

COMPARE

20R PM HCB 38MMF7 BORE WRAPFLEX

Description
20R PM HCB 38MMF7 BORE WRAPFLEX ; 20R X 38MM F7

REXNORD

Part # 20R PM HCB 38MMF7 BORE WRAPFLEX

BDI # 21521549

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 45
Other Features: Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: 320Nm

Price Inventory : Available to order
Loading Price
QTY
6S 25MM

COMPARE

6S 25MM

Description
6S 25MM SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 6S 25MM

BDI # 622565

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
20R HCB 22MM F7 WRAPFLEX 0789002522

COMPARE

20R HCB 22MM F7 WRAPFLEX 0789002522

Description
20R HCB 22MM F7 WRAPFLEX 0789002522 ; POR MTO 6MMX2.8MM JS9 KW

REXNORD

Part # 20R HCB 22MM F7 WRAPFLEX 0789002522

BDI # 24112090

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 45
Other Features: Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: 320Nm

Price Inventory : Available to order
Loading Price
QTY
K95X102X21-A/0-7

COMPARE

K95X102X21-A/0-7

Description
K95X102X21-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K95X102X21-A/0-7

BDI # 1174451

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.016
Retainer: Yes
Other Features: Steel Cage | Modified Internal Design
Global Part Number GPN: 374277
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
6S 19MM

COMPARE

6S 19MM

Description
6S 19MM SLEEVE CPLG FLANGE ; 19MM BORE 4" HUB OD 1.56" LTB

MARTIN SPROCKET & GR

Part # 6S 19MM

BDI # 21982005

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY