Page 1 of 850

Next

Compare
P192-14MGT-170

COMPARE

P192-14MGT-170

Description
P192-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 14MM P 170MM W

GATES

Part # 77117192

BDI # 1125508

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : In stock
Loading Price
QTY
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3 5V 3750 TB

COMPARE

3 5V 3750 TB

Description
3 5V 3750 TB V-BELT SHEAVE ; TB HI-CAP 3 GRV

MARTIN SPROCKET & GR

Part # 3 5V 3750 TB

BDI # 618337

Features

Inch - Metric: Inch
Outside Diameter - Inch: 37.5
Outside Diameter - Millimeter: 952.5
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 581138
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: 4040
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
180A60

COMPARE

180A60

Description
180A60 SPROCKET

LINN GEAR

Part # 180A60

BDI # 587031

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.991

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.282
Pitch Diameter - Millimeter: 1091.971
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
8 C 360 TB

COMPARE

8 C 360 TB

Description
8 C 360 TB V-BELT SHEAVE ; 8 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 8 C 360 TB

BDI # 624209

Features

Inch - Metric: Inch
Outside Diameter - Inch: 36.4
Outside Diameter - Millimeter: 924.56
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 580709
Mounting Method: Bushed
Belt Series: C
Bushing Size: 4545
Number of Grooves: 8

Price Inventory : Available to order
Loading Price
QTY