30R HSB 1.875 WRAPFLEX 0789352
Description
30R HSB 1.875 WRAPFLEX 0789352 ; NON-RETURNABLE 1/2"X1/4" KW 2SS CPLG HUB
Part # 10057535
BDI # 18484750
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.65
Length Thru Bore - Millimeter:
57.912
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
104.775
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
WRAPFLEX 30R STEEL HSB 2.375IN BORE
Description
WRAPFLEX 30R STEEL HSB 2.375IN BORE HUB ; NON-RETURNABLE 0789356 5/8"X5/16" KW
Part # 10057539
BDI # 21580736
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.65
Length Thru Bore - Millimeter:
57.912
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
104.775
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
5 5V 465 Q
Description
5 5V 465 Q V-BELT SHEAVE ; 5GR 5V 4.65" OD BORE FOR Q1 BUSHING
Part # 5 5V 465 Q
BDI # 21976060
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.65
Outside Diameter - Millimeter:
118.11
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q2
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.65
Outside Diameter - Millimeter:
118.11
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.65
Outside Diameter - Millimeter:
118.11
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581371
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
5