488MG12BF-2012
Description
488MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 488MG12BF-2012
BDI # 922792
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
488MG21AF-2012
Description
488MG21AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 488MG21AF-2012
BDI # 922793
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
488MG62AF-2517
Description
488MG62AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 488MG62AF-2517
BDI # 922795
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
488MG36AF-2012
Description
488MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 488MG36AF-2012
BDI # 922794
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed