Page 1 of 8

Next

Compare
D120B23H X 2-15/16

COMPARE

D120B23H X 2-15/16

Description
D120B23H X 2-15/16 SPROCKET ; 11.814" OD X 4" LTB X 1-1/2" P STEEL

TSUBAKI

Part # D120B23H X 2-15/16

BDI # 21463029

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.016

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.814
Pitch Diameter - Millimeter: 279.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B23H X 3-1/8

COMPARE

D120B23H X 3-1/8

Description
D120B23H X 3-1/8 CHAIN SPROCKET ; 11.8IN OD X 4.0IN LTB X 1-1/2IN P STEEL

TSUBAKI

Part # D120B23H X 3-1/8

BDI # 21574701

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.016

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.814
Pitch Diameter - Millimeter: 279.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120B23F X 2-7/16

COMPARE

H120B23F X 2-7/16

Description
H120B23F X 2-7/16 CHAIN SPROCKET ; 120 ANSI 23 TEETH 2-7/16" BORE

TSUBAKI

Part # H120B23F X 2-7/16

BDI # 22539527

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.016

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.814
Pitch Diameter - Millimeter: 279.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24B23H 1-1/2 W/ 3/8KW SS

COMPARE

24B23H 1-1/2 W/ 3/8KW SS

Description
24B23H 1-1/2 W/ 3/8KW SS SPROCKET

MARTIN SPROCKET & GR

Part # 24B23H 1-1/2 W/ 3/8KW SS

BDI # 21585587

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 11.016
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.814
Other Features: Simplex Type | With Set Screw
Pitch Diameter - Millimeter: 279.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120B23F X 3-15/16

COMPARE

H120B23F X 3-15/16

Description
H120B23 X 3-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH TYPE B 3-15/16IN BORE

TSUBAKI

Part # H120B23F X 3-15/16

BDI # 21971704

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.016

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.814
Pitch Diameter - Millimeter: 279.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY