Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.407
Global Part Number GPN:
36503
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore
25B16
Description
25B16 ROLLER CHAIN SPROCKET ; 1/4" P 16T 1/4" MIN PLAIN BORE
Part # 25B16
BDI # 617867
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.407
Global Part Number GPN:
36078
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore
25B16 DWG 202559058
Description
25B16 DWG 202559058 SPROCKET ; 1/4IN PITCH 16 TEETH STEEL
Part # 25B16 PER PRINT 202559058
BDI # 21445135
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.407
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore
25B16 X 3/8 KW 2SS
Description
25B16 X 3/8 KW 2SS RLR CHAIN SPROCKET ; 3/8" BORE 16T CHAIN NO.25
Part # 25B16 X 3/8 KW 2SS
BDI # 23706455
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.407
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.407
Other Features:
5/16 Inch Plain Bore
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore