Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Global Part Number GPN:
33311
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
80B10
Description
80B10 ROLLER CHAIN SPROCKET ; 1" P 10T 1" MIN PLAIN BORE
Part # 80B10
BDI # 625181
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Global Part Number GPN:
36361
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
16BTB10H
Description
16BTB10H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB10H
BDI # 615804
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
3.236
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569231
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Bushed
80BS10HT 1 3/16
Description
80BS10HT 1 3/16 ROLLER CHAIN SPROCKET ; 1" P 10T 1-3/16" BORE HARDENED
Part # 80BS10HT 1 3/16
BDI # 624475
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Global Part Number GPN:
33854
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
80BS10W 1 1/4
Description
80BS10W 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS10W 1 1/4
BDI # 624476
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
Winch Sprocket | With 2 Set Screw
Global Part Number GPN:
34139
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore