32527 / 3.25X4.5X0.610 HMSHA4 V
Description
CRSEAL 32527 / 3.25X4.5X0.610 HMSHA4 V ; DBL LIP SEAL
Part # 32527
BDI # 1250625
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
15.494
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605687
32582 / 3.25X4.999X0.438 CRWH1 R
Description
CRSEAL 32582 / 3.25X4.999X0.438 CRWH1 R ; SGL LIP SEAL
Part # 32582
BDI # 1250630
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185308
32397 / 3.25X4.249X0.438 CRWHA1 R
Description
CRSEAL 32397 / 3.25X4.249X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 32397
BDI # 1244062
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185279
32347 / 3.25X4.003X0.375 CRWA1 P
Description
CRSEAL 32347 / 3.25X4.003X0.375 CRWA1 P ; DBL LIP SEAL
Part # 32347
BDI # 1244054
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185269
32393 / 3.25X4.249X0.375 CRW1 R
Description
CRSEAL 32393 / 3.25X4.249X0.375 CRW1 R ; SGL LIP SEAL
Part # 32393
BDI # 1244059
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185276