Page 1 of 16

Next

Compare
NJ2324EMAC4

COMPARE

NJ2324EMAC4

Description
NJ2324EMAC4 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # NJ2324EMAC4

BDI # 1367904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663747
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
22324EJW33C3

COMPARE

22324EJW33C3

Description
22324EJW33C3 SPHERICAL RLR BRG ; 120MM ID 260MM OD 86MM WD

TIMKEN

Part # 22324EJW33C3

BDI # 20351865

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22236EJW33

COMPARE

22236EJW33

Description
22236EJW33 SPHERICAL RLR BRG ; 180MM ID 320MM OD 86MM WD

TIMKEN

Part # 22236EJW33

BDI # 1317082

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22324EJW33C3SLA

COMPARE

22324EJW33C3SLA

Description
22324EJW33C3SLA SPHERICAL RLR BRG ; 120MM ID 260MM OD 86MM WD

TIMKEN

Part # 22324EJW33C3SLA

BDI # 24619235

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22234KEMW33C4

COMPARE

22234KEMW33C4

Description
22234KEMW33C4 SPHERICAL RLR BRG ; 170MM ID 310MM OD 86MM WD

TIMKEN

Part # 22234KEMW33C4

BDI # 1317079

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY