Page 1 of 6

Next

Compare
3322 A

COMPARE

3322 A

Description
3322 A ANG CONTACT BALL BEARING ; DOUBLE ROW

SKF

Part # 3322 A

BDI # 1415637

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 258141
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
23322EMW33W22C7

COMPARE

23322EMW33W22C7

Description
23322EMW33W22C7 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 23322EMW33W22C7

BDI # 20054315

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C7
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23322EMW33W800C4

COMPARE

23322EMW33W800C4

Description
23322EMW33W800C4 SPHERICAL RLR BRG

TIMKEN

Part # 23322EMW33W800C4

BDI # 1318754

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23322EMW810C4

COMPARE

23322EMW810C4

Description
23322EMW810C4 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD OPEN

TIMKEN

Part # 23322EMW810C4

BDI # 1318755

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: One Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23322EMW33W800C3

COMPARE

23322EMW33W800C3

Description
23322EMW33W800C3 SPHERICAL RLR BRG

TIMKEN

Part # 23322EMW33W800C3

BDI # 20103186

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY