PF2A5, Digital Air Flow Sensor, Remote, IP65, 1-500 Lpm
PF2A5 is a digital flow sensor compatible with air and nitrogen. This is the remote version of PF2A7, without a display. The mounting bracket is integrated into the body, while the M12 lead wire is optional. An analog voltage or current output is available. PF2A is IP65 rated, and CE and RoHS compliant. Please consider the PFG digital flow monitor for displaying this sensor's outputs. Also compatible with the PF2A3 and PF2A20 monitors.
- Flow ranges (lpm): 1-10, 5-50, 10-100, 20-200, 50-500
- Port sizes (Rc, NPT, G): 1/8, 1/4, 3/8, 1/2 (flow range dependent)
- Rated pressure range (MPa): -0.05 to 0.5, or-0.05 to 0.75 (flow range dependent)
- Output options: 1-5V or 4-20mA
- Accuracy: ±5% F.S.
- Repeatability: ±1% F.S.
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
