https://www.bdiexpress.com/medias/INDXXXXXXXXX-25851844-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NDd8aW1hZ2UvanBlZ3xhRFpsTDJoak1DOHhNRE0yTkRReU1UQXhNelV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalU0TlRFNE5EUmZNekF3ZURNd01DNXFjR2N8N2RlNWFlYzIyYzQzMTgzZTBiMWI5Yzg1MmUzMjY2ZGI4OGE3MDk3YWQ5YzI4NDk5ZTkwZTc0NGM5NzAyNzM3Mw
26504637
关节轴承 - 杆端
SMC
SMC
KJ16D-DNY9199
SMC SMC
描述
SMC KJ16D-DNY9199 ; 自动化产品/接头
Spherical Plain Rod End Bearing; 16MM Bore; 42MM Outside Diameter; 21MM Width; 28MM Thread Length; M16 X 1.5 Female Thread; 85MM Length; Carbon Steel Housing; Steel Bearing; Fluororesin Liner
制造商部件号
SMC KJ16D-DNY9199
BDI部件号
26504637
详情
33.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E6%9D%86%E7%AB%AF/KJ16D-DNY9199/p/26504637
单价(不含税)
¥33.00 / 套
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
重量/磅
0.50706
产品明细
Spherical Plain Rod End Bearing
产品规格
16MM Bore; 42MM Outside Diameter; 21MM Width; 28MM Thread Length; M16 X 1.5 Female Thread; 85MM Length; Carbon Steel Housing; Steel Bearing; Fluororesin Liner
详细描述
Spherical Plain Rod End Bearing; 16MM Bore; 42MM Outside Diameter; 21MM Width; 28MM Thread Length; M16 X 1.5 Female Thread; 85MM Length; Carbon Steel Housing; Steel Bearing; Fluororesin Liner