![24064 CCK30/W33](/medias/INDSKFBRGXXX-SPHR-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk0MzV8aW1hZ2UvanBlZ3xhRGRqTDJobE1pOHhNREk1TXpReU16RTNOemMxT0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw2NTAyZjNjYjdjZDM1MDRlODhhMWEzMjU2M2Y3ZGYyYTVlOTdiY2MyNzUyZmVjZTk5MDAxOWYxN2U3ODBiOGQz)
![24064 CCK30/W33](/medias/INDSKFBRGXXX-SPHR-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk0MzV8aW1hZ2UvanBlZ3xhRGRqTDJobE1pOHhNREk1TXpReU16RTNOemMxT0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw2NTAyZjNjYjdjZDM1MDRlODhhMWEzMjU2M2Y3ZGYyYTVlOTdiY2MyNzUyZmVjZTk5MDAxOWYxN2U3ODBiOGQz)
1260582
Spherical Roller Bearings
SKF
SKF
24064 CCK30/W33
SKF SKF
Description
24064 CCK30/W33 SPHR ROLLER BRG
Spherical Roller Bearing; 320MM Tapered Bore; 480MM Outside Diameter; 160MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
24064 CCK30/W33
BDI #
1260582
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
28412.64258591
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24064-CCK30-W33/p/1260582
Your Price
$ 28,412.64 / each
$ 34,298.12 / each BDIExpress
$ 34,298.12 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
111.2
EAN
7316571172385
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AOH24064 (Specify bore)
Withdrawal Nut
HM66T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
232.808
Long Description
Spherical Roller Bearing; 320MM Tapered Bore; 480MM Outside Diameter; 160MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
6.299 Inch | 160 Millimeter
Outside Diameter
18.898 Inch | 480 Millimeter
Bore
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh