https://www.bdiexpress.com/medias/INDXXXXXXXXX-25188922-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNTB8aW1hZ2UvanBlZ3xhREptTDJnMFpDOHhNREk1TnpZME1qTTFNalkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RnNU1qSmZNekF3ZURNd01DNXFjR2N8NDBlMTgwYWE2NDU5YTFhZTE4MWU0Y2NlMjgyNWUxOTJiZmRiNWZkYzIyYjQ2MWVhYTI1ZDE1MDhjMGY4MTBjYg
25188922
凸轮从动轮和滚轮 - 支撑型
NADELLA
NADELLA
FG60110EEM
NADELLA NADELLA
描述
NADELLA FG60110EEM
Cam Follower Bearing; 60MM Bore; Yoke Type; 110MM Roller Diameter; 36.2MM Width; Crowned Outer Ring; 2 Seal; Needle Bearing; Full Complement
制造商部件号
FG60110EEM
BDI部件号
25188922
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/FG60110EEM/p/25188922
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04120
名称
Bearing
关键字串
Cam Follower
重量/磅
3.63763
产品明细
Cam Follower Bearing
产品规格
60MM Bore; Yoke Type; 110MM Roller Diameter; 36.2MM Width; Crowned Outer Ring; 2 Seal; Needle Bearing; Full Complement
详细描述
Cam Follower Bearing; 60MM Bore; Yoke Type; 110MM Roller Diameter; 36.2MM Width; Crowned Outer Ring; 2 Seal; Needle Bearing; Full Complement