https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-15070322-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ1NXxpbWFnZS9qcGVnfGFEUmlMMmd3Tnk4NU9ETTJNVEkxT0RRM05UZ3lMMGxPUkV4UFEwRkVTRmhZV0Y5SFVGOHhOVEEzTURNeU1sOHpNREI0TXpBd0xtcHdad3w5MzVkMjgzMWI3NTUxZTgwODExOGM3MmMxZTNiZDg1YWRjZmFkM2NmNzcyYzk1OGRmMWRmNzQzNDU5MjUwNWQ4
15070322
通用粘合剂
LOCTITE
LOCTITE
401 20GM IDH 1924111
LOCTITE LOCTITE
描述
LOCTITE 401 20GM IDH 1924111
General Purpose Instant Adhesive; Surface Insensitive; Bottle; Viscous Liquid; OEM Assembly | Close Fitting Part; Colorless to Yellow; 20 G
制造商部件号
401 20GM IDH 1924111
BDI部件号
15070322
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/401-20GM-IDH-1924111/p/15070322
单价(不含税)
请求报价
BDIExpress
|
BDI- 波兰 | 13 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.02
Product Group - BDI
C00104
产品名称及类别
General Purpose Instant Adhesive
典型用途
Surface Insensitive
容器类型
Bottle
形态
Viscous Liquid
应用
OEM Assembly | Close Fitting Part
品名
401 | PRISM
制造商描述
Loctite 401 Prism Instant Adhesive
颜色
Colorless to Yellow
容器规格(数值及单位)
20 G
基材
Metal | Rubber | Wood | Cardboard | Ceramic
闪点(数值及单位)
80 to 93.3 Deg C
气味
Sharp Irritating
VOC含量 - 百分比
Below 2 Percentage | Below 20 g/l
符合证书
CFIA | NSF P1
其它特点
Cyanoacrylate Technology | Low/Medium Viscosity | Food Grade | 110 CP Viscosity | -54 to 82 Deg C Temperature Range
净重
20 G
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Instant
详细描述
General Purpose Instant Adhesive; Surface Insensitive; Bottle; Viscous Liquid; OEM Assembly | Close Fitting Part; Colorless to Yellow; 20 G