https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-1376969-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkzMjJ8aW1hZ2UvanBlZ3xhR0U0TDJoaVpTOHhNRFUxTnpJeE9EUTRPRE0xTUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRNM05qazJPVjlDVkV4Zk16QXdlRE13TUM1cWNHY3xiOWNiMjdkMGZmYzk0MThjYjU4YjAxYTBmNTUxY2FmMjFhODkzZjZmMmM2ODg0ZTU2YWQyNmZhMzk1ZDA4NDRj
1055471
通用粘合剂
LOCTITE
LOCTITE
4204 20GM BOTTLE IDH 1376969
LOCTITE LOCTITE
描述
LOCTITE 4204 20GM BOTTLE IDH 1376969
General Purpose Instant Adhesive; Thermal Resistant Multipurpose; Bottle; Viscous Liquid; OEM Assembly | Fiber Optic Component; Colorless to Light Yellow; 0.044 Lb
制造商部件号
4204 20GM BOTTLE IDH 1376969
BDI部件号
1055471
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/4204-20GM-BOTTLE-IDH-1376969/p/1055471
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340440159
重量 / Kilogram
0.032
Product Group - BDI
C00104
产品名称及类别
General Purpose Instant Adhesive
典型用途
Thermal Resistant Multipurpose
容器类型
Bottle
形态
Viscous Liquid
应用
OEM Assembly | Fiber Optic Component
品名
4204 | PRISM
制造商描述
Loctite 4204 Prism Instant Adhesive; Thermal Resistant
颜色
Colorless to Light Yellow
容器规格(数值及单位)
0.044 Lb
基材
Metal | Plastic | Rubber
闪点(数值及单位)
80 to 93.4 Deg C
气味
Sharp Irritating
VOC含量 - 百分比
Below 2 Percentage | Below 20 g/l
其它特点
Cyanoacrylate Technology | Room Temperature Cure | Rubber Toughened | Temperature Range -54 to 121 Deg C
净重
0.7 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Instant
制造商货号
1376969
重量/磅
0.073
详细描述
General Purpose Instant Adhesive; Thermal Resistant Multipurpose; Bottle; Viscous Liquid; OEM Assembly | Fiber Optic Component; Colorless to Light Yellow; 0.044 Lb