Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4981 1LB IDH 229813 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-18695-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIwNTN8aW1hZ2UvanBlZ3xhRGN5TDJnNU1TOHhNRFUxTnpJMU9EazRPVFU1T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRnMk9UVmZRbFJNWHpNd01IZ3pNREF1YW5CbnxlZTRmYWI5YWQ1YTJkYjc0N2FhNjJiMzYzZWQ1ZTYwNTVkZWI1YzA1NDMxN2Q4NzYzNjI4Zjc5YzMyY2NkNTBm
1055812 General Purpose Adhesives 

LOCTITE LOCTITE

4981 1LB IDH 229813

Description

4981 1LB IDH 229813 INSTANT ADHESIVE ; 18695 SUPERBONDER 4981

General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Colorless to Light Yellow; 1 Lb

Part #

229813

BDI #
1055812

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

828.2399408400001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 828.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.521
EAN
0079340186958
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Medical Device
Container Type
Bottle
Texture
Viscous Liquid
Application
Disposable Medical Device
Tradename
4981 | SUPER BONDER
Manufacturer's Description
Loctite 4981 Super Bonder Instant Adhesive
Color
Colorless to Light Yellow
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Humidity Cure | Temperature Range -54 to 104 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
18695
Weight / LBS
1.157
Long Description
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Colorless to Light Yellow; 1 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh