https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AAH4000-DCRT-490ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NjZ8aW1hZ2UvanBlZ3xhRGRsTDJnd1ppOHhNRGN6TWpnMk1qWTJPRGd6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVGSU5EQXdNRjlFUTFKVVh6UTVNRTFNWHpNd01IZ3pNREF1YW5Cbnw0NTcyYTE4MWVhZGQxNDExZWEyZDdmNjhkMWIwODc3Mzk3N2Q2ZjJhZWRhYzE5M2JiMWJjNTM0MzJkNmZmY2Vj
24601423
通用粘合剂
LOCTITE
LOCTITE
AA H4000 490ML
LOCTITE LOCTITE
描述
LOCTITE AA H4000 490ML
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Gap Filling
制造商部件号
AA H4000 490ML
BDI部件号
24601423
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/AA-H4000-490ML/p/24601423
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Adhesive
典型用途
Large Gap | Multipurpose
容器类型
Dual Cartridge
形态
Multiple Refer to Manufacturer
应用
Gap Filling
品名
H4000 | SPEEDBONDER
制造商描述
Loctite H4000 Speedbonder Structural Adhesive
颜色
Pale Yellow
容器规格(数值及单位)
490 Ml
基材
Metal | Plastic
闪点(数值及单位)
Multiple Refer to Manufacturer
气味
Multiple Refer to Manufacturer
VOC含量 - 百分比
Multiple Refer to Manufacturer
其它特点
Two Part Acrylic Technology | High Performance | Non Sag | Superior Impact and Peel Strength | Work Life 30 Min | Viscosity: 190000 cP
净重
16.57 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Structural
详细描述
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Gap Filling