对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

FRS-R-6-1/4 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997924-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI4Mzh8aW1hZ2UvanBlZ3xhRFV6TDJnM09DOHhNREEzTmpNME1qTXlNVEU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjNU1qUmZNekF3V0RNd01DNXFjR2N8YThmMmQ5YzY4NzBmMDU1MzE5NWEyNjYzNWIzYTE3NzBkYWNjYmVjMjIwODRiOGM0MGE4ZTYxNjk4MTg4NjA0ZQ
24997925 保险丝/断路器 

BUSSMANN BUSSMANN

FRS-R-6-1/4

描述

BUSSMANN FRS-R-6-1/4

Time Delay Fuse; 200KA at 600VAC, 20KA at 300VDC Interrupt Rating; 6 1/4A Current; Non-indicating; Class RK5; Cylindrical Body Style; 13/16" Diameter; 5" Length; Fiberglass Body Material; Dual Element; CE, CSA Certification Class 1422-01, UL 248-12 Guide JDDZ Standard

制造商部件号

FRS-R-6-1/4

BDI部件号
24997925

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
COOPER IND., DIV OF EATON
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02260
名称
Fuse
关键字串
Delay Time
产品明细
Time Delay Fuse
产品规格
200KA at 600VAC, 20KA at 300VDC Interrupt Rating; 6 1/4A Current; Non-indicating; Class RK5; Cylindrical Body Style; 13/16" Diameter; 5" Length; Fiberglass Body Material; Dual Element; CE, CSA Certification Class 1422-01, UL 248-12 Guide JDDZ Standard
详细描述
Time Delay Fuse; 200KA at 600VAC, 20KA at 300VDC Interrupt Rating; 6 1/4A Current; Non-indicating; Class RK5; Cylindrical Body Style; 13/16" Diameter; 5" Length; Fiberglass Body Material; Dual Element; CE, CSA Certification Class 1422-01, UL 248-12 Guide JDDZ Standard