https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131846-300X300.jpg?context=bWFzdGVyfHJvb3R8OTUwNXxpbWFnZS9qcGVnfGFEUm1MMmd6TXk4eE1ERTBNVGt5T1RrMk16VTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekU0TkRaZk16QXdXRE13TUM1cWNHY3xlYTkzYjE3YzBiZTljNzdhMTQwNTE4Y2EwZDQ4MmQyNGRlMGU1NGM4NmQ4YWVlZGQwOTNlODkxZjIzMDBkY2Yx
25131846
电线和连接器
PEPPERL & FUCHS
PEPPERL & FUCHS
V31-GM-BK2M-PUR-U-V31-GM
PEPPERL & FUCHS PEPPERL & FUCHS
描述
PEPPERL & FUCHS V31-GM-BK2M-PUR-U-V31-GM
Connection Cable; M8 Size; Socket and Plug Connection; Straight Style; Screw Connection Locking; 4 Pin; A-coded Coding; 30VAC/DC Operating Voltage; 3A Operating Current; IP67 IP Rating; 4.3MM Sheath Diameter; 4 Core Cable; Black TPU Body; Nickel Plated Zinc Die cast Screw Connection
制造商部件号
V31-GM-BK2M-PUR-U-V31-GM
BDI部件号
25131846
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/V31-GM-BK2M-PUR-U-V31-GM/p/25131846
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Cable
关键字串
Connection
产品明细
Connection Cable
产品规格
M8 Size; Socket and Plug Connection; Straight Style; Screw Connection Locking; 4 Pin; A-coded Coding; 30VAC/DC Operating Voltage; 3A Operating Current; IP67 IP Rating; 4.3MM Sheath Diameter; 4 Core Cable; Black TPU Body; Nickel Plated Zinc Die cast Screw Connection
详细描述
Connection Cable; M8 Size; Socket and Plug Connection; Straight Style; Screw Connection Locking; 4 Pin; A-coded Coding; 30VAC/DC Operating Voltage; 3A Operating Current; IP67 IP Rating; 4.3MM Sheath Diameter; 4 Core Cable; Black TPU Body; Nickel Plated Zinc Die cast Screw Connection