![100-EN-5-CL](/medias/INDUSTCHNLKX-CL-5-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjF8aW1hZ2UvanBlZ3xhRGhtTDJobE1DOHhNRE0wTnpJMU16SXpOVGMwTWk5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTlY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw1NGZjYzIxMjY4MzA3NjU0MGFiOTQ2YzY2NTRlMTY4N2VkYWNiMjE1ZDNiNDI3ZDM1Nzc1YWZiZjhmYmM2OTcx)
![100-EN-5-CL](/medias/INDUSTCHNLKX-CL-5-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjF8aW1hZ2UvanBlZ3xhRGhtTDJobE1DOHhNRE0wTnpJMU16SXpOVGMwTWk5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTlY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw1NGZjYzIxMjY4MzA3NjU0MGFiOTQ2YzY2NTRlMTY4N2VkYWNiMjE1ZDNiNDI3ZDM1Nzc1YWZiZjhmYmM2OTcx)
20886021
Roller Chains
TSUBAKI
TSUBAKI
100-EN-5-CL
TSUBAKI TSUBAKI
Description
100-EN-5-CL ; POR CONNECTING LINK
Chain Link; 100-5 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Part #
100-EN-5-CL
BDI #
20886021
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-EN-5-CL/p/20886021
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.599
Product Group - BDI
M02122
Chain Size
100-5
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
5
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Energy Series | Extended Pin with Thread
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 100-5 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Plate Height
1.185 Inch | 30.099 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh