21463022
Roller Chains
TSUBAKI
TSUBAKI
C25SS RIV 10FT
TSUBAKI TSUBAKI
Description
C25SS RIV STRAIGHT BAR CHAIN ; RIVETED 10/BOX
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Straight; 0.09" Pin Diameter
Part #
C25SSRB
BDI #
21463022
Details
1485.5075862
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C25SS-RIV-10FT/p/21463022
Your Price
$ 1,485.51 / box
$ 2,473.60 / box BDIExpress
$ 2,473.60 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.054
EAN
0097039186706
Product Group - BDI
M02290
Chain Size
25
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C25SSRB
Weight / LBS
0.12
Long Description
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Straight; 0.09" Pin Diameter
Roller Width
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.09 Inch | 2.286 Millimeter
Plate Thickness
0.03 Inch | 0.762 Millimeter
Roller Diameter
0.13 Inch | 3.302 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Plate Height
0.23 Inch | 5.842 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh