https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4ODZ8aW1hZ2UvanBlZ3xhRFppTDJneFlTOHhNREk1TXpRME1UQXpOak14T0M5SlRrUllXRmhEU0U1WVdGaGZNbDlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDg0Y2IxMjYxYWU2ZWVlMDAzNzczMDZhMDA3ZDc2ODIxMmI5YmEwNWFhNTZiNDBlM2Q0OTM4ZWZhY2E3Y2ZhMzA
25081275
滚子链
BROWNING
BROWNING
J140-2 CP 10FT
BROWNING BROWNING
描述
BROWNING J140-2 CP 10FT
Roller Chain; 140-2 Chain Size; Cottered; 1-3/4" Pitch; Standard; 2 Strand; Carbon Steel; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.634" Plate Height; 1/2" Pin Diameter; Curved Plate
制造商部件号
J140-2 CP 10FT
BDI部件号
25081275
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/J140-2-CP-10FT/p/25081275
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02290
名称
Chain
关键字串
Roller
产品明细
Roller Chain
产品规格
140-2 Chain Size; Cottered; 1-3/4" Pitch; Standard; 2 Strand; Carbon Steel; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.634" Plate Height; 1/2" Pin Diameter; Curved Plate
详细描述
Roller Chain; 140-2 Chain Size; Cottered; 1-3/4" Pitch; Standard; 2 Strand; Carbon Steel; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.634" Plate Height; 1/2" Pin Diameter; Curved Plate