https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-4-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0OTd8aW1hZ2UvanBlZ3xhR1V5TDJnM01TOHhNREl5T0RJME56YzRPVFU1T0M5SlRrUllXRmhEU0U1TVMxaGZUMHhmTkY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0ZjJlMmQ5ZGM2YWQ3MWRkZTU0ZWUwMDkwOWI5ZjQwMDJmMDNjNDBhMzQxMTVkNjJkNDI5Yzk5ZjI3NzMxMTlj
571651
Roller Chains
LINKBELT
LINKBELT
R2004OFPK
LINKBELT LINKBELT
Description
R2004OFPK OFFSET LINK ; A2N9
Chain Link; 200-4 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-9/16" Roller Diameter; 1-1/2" Roller Width; 0.31" Plate Thickness; 1.94" Plate Height; Curved; 25/32" Pin Diameter
Part #
R2004OFPK
BDI #
571651
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/R2004OFPK/p/571651
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.366
EAN
0662327681562
Product Group - BDI
M02122
Chain Size
200-4
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; 200-4 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-9/16" Roller Diameter; 1-1/2" Roller Width; 0.31" Plate Thickness; 1.94" Plate Height; Curved; 25/32" Pin Diameter
Roller Diameter
1.563 Inch | 39.7 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Plate Height
1.94 Inch | 49.276 Millimeter
Plate Thickness
0.31 Inch | 7.874 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Pin Diameter
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh