https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNTN8aW1hZ2UvanBlZ3xhRGMyTDJoaFlpOHhNRFV3TmprNE9EVXhPVFExTkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDRiNzYwNWZmZjIwMzM3NzFmYzBiMTY2ODk0YTJmYzAzYWRkZTVjMGQwYjZmNmM3MTQzNGRiYzg1ZDJiMGNhYzU
15069403
滚子链
REGINA USA
REGINA USA
ZśľCZKA śAĄCUCHA CL 26/0140 (12B-1)
REGINA USA REGINA USA
描述
REGINA USA ZśľCZKA śAĄCUCHA CL 26/0140 (12B-1)
Chain Connecting Link; 12B; Spring Clip; 19.05MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Dia; 11.68MM Roller Wid; 1.85MM Plate Thickness; 16MM Plate Height; 5.72MM Pin Dia
制造商部件号
ZśľCZKA śAĄCUCHA CL 26/0140 (12B-1)
BDI部件号
15069403
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/Z%C5%9B%C4%BECZKA-%C5%9BA%C4%84CUCHA-CL-26-0140-(12B-1)/p/15069403
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02122
名称
Link
关键字串
Chain
产品明细
Chain Connecting Link
产品规格
Chain Connecting Link; 12B; Spring Clip; 19.05MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Dia; 11.68MM Roller Wid; 1.85MM Plate Thickness; 16MM Plate Height; 5.72MM Pin Dia
详细描述
Chain Connecting Link; 12B; Spring Clip; 19.05MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Dia; 11.68MM Roller Wid; 1.85MM Plate Thickness; 16MM Plate Height; 5.72MM Pin Dia