https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
15093207
Roller Chain Sprockets
IPL
IPL
08B-1/19 ST TL1210
IPL IPL
Description
IPL 08B-1/19 ST TL1210
Roller Chain Sprocket; 08B-1 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 83.617MM Outside Diameter; 77.16MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
08B-1/19 ST TL1210
BDI #
15093207
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/08B-1-19-ST-TL1210/p/15093207
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.35
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1210
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
0
Long Description
Roller Chain Sprocket; 08B-1 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 83.617MM Outside Diameter; 77.16MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.038 Inch | 77.16 Millimeter
Outside Diameter
3.292 Inch | 83.617 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh