15070306
Bushings
CHIARAVALLI
CHIARAVALLI
TAPER BUSH 1610/24
CHIARAVALLI CHIARAVALLI
Description
CHIARAVALLI TAPER BUSH 1610/24
24MM Bore; 57.15MM Outside Diameter; 25.4MM Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Part #
TAPER BUSH 1610/24
BDI #
15070306
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/TAPER-BUSH-1610-24/p/15070306
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.42
Product Group - BDI
M02194
Bushing Series
1610
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.chiaravalli.comen
Weight / LBS
0.73
Long Description
24MM Bore; 57.15MM Outside Diameter; 25.4MM Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Bore
0.945 Inch | 24 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh