Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CT-TCS50 https://www.bdiexpress.com/medias/INDUSTXXXXXX-CT-TCS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzOTd8aW1hZ2UvanBlZ3xhR1ZtTDJnMVl5OHhNRE14TURZd01EUTFPREkzTUM5SlRrUlZVMVJZV0ZoWVdGaGZRMVJmVkVOVFh6TXdNSGd6TURBdWFuQm58ZDQzNjkzOTJjMDg0ZGY2YzFhOGE5YTQ1ZTQxYzg0OTRkYmQ0NWU4YWQ1YTQzY2RkMjhhOWYyMmE1OGQyNzBkMA
20886384 Idler Tensioners 

TSUBAKI TSUBAKI

CT-TCS50

Description

CT-TCS50 CHAIN TENSIONER

Idler Tensioner; Swing; 50.5MM Overall Length; 69MM Overall Width; 160.175MM Overall Height; Adjustable; Aluminum

Part #

CT-TCS50

BDI #
20886384

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.82
EAN
0097039002402
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Swing
Used With
Idler Sprocket
Mounting Bolts
M10
Material
Aluminum
Inch - Metric
Metric
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
Weight / LBS
1.80779
Long Description
Idler Tensioner; Swing; 50.5MM Overall Length; 69MM Overall Width; 160.175MM Overall Height; Adjustable; Aluminum
Shaft Diameter
0 Inch | 0 Millimeter
Overall Height
6.306 Inch | 160.175 Millimeter
Overall Length
1.988 Inch | 50.5 Millimeter
Overall Width
2.717 Inch | 69 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh