Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40XL037 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-SOL-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2Mzh8aW1hZ2UvanBlZ3xhR1JqTDJnM055OHhNREUwT0RVMU16ZzRNelkzT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlPUmt4ZlVsTkNYek13TUhnek1EQXVhbkJufDIzMDcxYTk4NTM1OTk3YmZkYTI1MGEyZGNlYjkxYTE2NDcyZTkwNGM5MWViYzVhNmJlNzgwMmEwNTIxNzllNjI
24302384 Pulleys - Synchronous 

TIMKEN TIMKEN

40XL037

Description

40XL037 TIMING PULLEY ; 101756474

Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 40 Teeth; 9/16" Face Width; Rough Bore; 2.526" Outside Diameter; 2.546" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

40XL037

BDI #
24302384

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

75.58922537000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 75.59 / each
$ 80.21 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.159
EAN
0070964159694
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
0.35
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 40 Teeth; 9/16" Face Width; Rough Bore; 2.526" Outside Diameter; 2.546" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Pitch Diameter
2.546 Inch | 64.68 Millimeter
Outside Diameter
2.526 Inch | 64.17 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh