![8MX32S36-1210](/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3)
![8MX32S36-1210](/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX32S36-1210
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX32S36-1210 SYNCHRONOUS BELT PULLEY ; 8MMP 32T 3.2" PD 36MMW BORED 1210 BUSH
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 32 Teeth; 1.58MM Face Width; Bushed; 3.145MM Outside Diameter; 3.208MM Pitch Diameter; Yes Keyway; 1210 Bushing; No Minimum Plain Bore
Part #
8MX32S36-1210
BDI #
21977178
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
222.11536875000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX32S36-1210/p/21977178
Your Price
$ 222.12 / each
$ 472.45 / each BDIExpress
$ 472.45 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.907
EAN
0697950720876
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 32 Teeth; 1.58MM Face Width; Bushed; 3.145MM Outside Diameter; 3.208MM Pitch Diameter; Yes Keyway; 1210 Bushing; No Minimum Plain Bore
Flange Outside Diameter
0.142 Inch | 3.61 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Face Width
0.062 Inch | 1.58 Millimeter
Outside Diameter
0.124 Inch | 3.145 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 30 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.126 Inch | 3.208 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh