Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WES20M https://www.bdiexpress.com/medias/INDXXXCMPNTX-ELE-SPC-ELSTCPG-WES-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5MzN8aW1hZ2UvanBlZ3xhR0ZsTDJneVl5ODRPVFl3TlRjME16STBOelkyTG1wd1p3fGUwNWY5ZmVlMmU0ZWFjMWFjNzMzM2RiMTYwYTkxMGY4Nzg2YWUzN2RiYzRhZWMwMzQwMTcwZWE2M2Q4OGJjY2Y
992291 Elastomeric Components 

TB WOODS TB WOODS

WES20M

Description

WES20M ELASTOMERIC CPLG SPACER ASSEMBLY

187MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 180MM Between Shaft Ends; 237MM Width; WES20M Size or Series; 4800 Max Speed; 260Nm Torque

Part #

WES20M

BDI #
992291

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

526.48611624 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 526.49 / each
$ 584.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
2.718
EAN
0698672128070
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
WES20M
Maximum Speed RPM
4800
Torque
260Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | 2 Piece Element
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
WES20M
Manufacturer Internal Number
WES20M
Weight / LBS
5.997
Long Description
187MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 180MM Between Shaft Ends; 237MM Width; WES20M Size or Series; 4800 Max Speed; 260Nm Torque
Distance Between Shaft Ends
7.087 Inch | 180 Millimeter
Width
9.331 Inch | 237 Millimeter
Outside Diameter
7.362 Inch | 187 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh