20108346
DC Motor
BALDOR-RELIANCE
BALDOR-RELIANCE
34-7095-4630G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7095-4630G1 DC MOTOR ; .33HP 1750RPM DC D80D 3420P XPFC F1 N
DC Motor; 0.33HP; D80D Frame Size; 1750 Sync RPM; 24V Voltage; XPFC Enclosure; IEC Frame Profile; Rigid | F1 Face Mounting; Base; 0.748" Shaft Diameter; 3.15" Base to Center Height; 17-1/2" Overall Length
Part #
34-7095-4630G1
BDI #
20108346
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-7095-4630G1/p/20108346
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
24.036
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
D80D
Sync RPM
1750
Voltage
24
Current
DC
Enclosure
XPFC
Frame Profile
IEC
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
53
Long Description
DC Motor; 0.33HP; D80D Frame Size; 1750 Sync RPM; 24V Voltage; XPFC Enclosure; IEC Frame Profile; Rigid | F1 Face Mounting; Base; 0.748" Shaft Diameter; 3.15" Base to Center Height; 17-1/2" Overall Length
Overall Length
17.5 Inch | 444.5 Millimeter
Base to Center Height
3.15 Inch | 80.01 Millimeter
Shaft Diameter
0.748 Inch | 18.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh