21822060
DC Motor
BALDOR-RELIANCE
BALDOR-RELIANCE
T28S5006
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T28S5006 ; 20HP 2000RPM DC MOTOR
DC Motor; Shunt Wound; 20HP; MC2812ATZ Frame Size; 2000 Sync RPM; 125V Voltage; TEFC Enclosure; NEMA Frame Profile; TP Face Mounting; Base; 2-3/8" Shaft Diameter; 7" Base to Center Height; 44.62" Overall Length
Part #
T28S5006
BDI #
21822060
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T28S5006/p/21822060
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
365.079
EAN
0785398429809
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
MC2812ATZ
Sync RPM
2000
Voltage
125
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
TP Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
805
Long Description
DC Motor; Shunt Wound; 20HP; MC2812ATZ Frame Size; 2000 Sync RPM; 125V Voltage; TEFC Enclosure; NEMA Frame Profile; TP Face Mounting; Base; 2-3/8" Shaft Diameter; 7" Base to Center Height; 44.62" Overall Length
Overall Length
44.62 Inch | 1133.348 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh