1252517
Hand Tools
SKF
SKF
441 / 1.068X1 SCOTOOL
SKF SKF
Description
CRSEAL 441 / 1.068X1 SCOTOOL SCOT SEAL ; 1.068X1 SCOTOOL
Installation Tool; 1.068" Shaft Diameter; 5.875" Outside Diameter; 1" Width
Part #
441
BDI #
1252517
Details
96.61076233
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/441-1-068X1-SCOTOOL/p/1252517
Your Price
$ 96.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
2.04
EAN
0085311000918
Product Group - BDI
S02250
Noun
Tool
Product Detail
Installation Tool
Product Specification
1.068" Shaft Diameter; 5.875" Outside Diameter; 1" Width
Long Description
Installation Tool; 1.068" Shaft Diameter; 5.875" Outside Diameter; 1" Width