20839793
Hand Tools
FACOM
FACOM
119.3/4
FACOM FACOM
Description
119.3/4 HOOK SPANNER WRENCH ; HEAVY DUTY HOOK 220-324MM
Spanner Wrench; Chrome Finish; Includes ; 8-13/16" Maximum Opening Size; 4-23/32" Minimum Opening Size; Hook Opening Type; 36-13/16" Nominal Overall Length; 220-324MM Size 1; Facom
Part #
119.3/4
BDI #
20839793
Details
981.076853
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/119-3-4/p/20839793
Your Price
$ 981.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0.005
EAN
0662679987480
Product Group - BDI
G00190
Noun
Wrench
Weight / LBS
13.12
Product Detail
Spanner Wrench
Product Specification
Chrome Finish
Long Description
Spanner Wrench; Chrome Finish; Includes ; 8-13/16" Maximum Opening Size; 4-23/32" Minimum Opening Size; Hook Opening Type; 36-13/16" Nominal Overall Length; 220-324MM Size 1; Facom