Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

57.16X18 https://www.bdiexpress.com/medias/INDFACWRENCH-57-11X13-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA5NnxpbWFnZS9qcGVnfGFEWmxMMmd6Tnk4NU5EQXlOekEwT1RnMk1UUXlMbXB3Wnd8NDViZjZiZWJhY2ZmYWE1MzI2ZTMwYTg2NWUxODY4NDZlMmVjNmFmMzBjMzk4MWYxODZmODcxODBiYjJlNTgwZQ
20840171 Hand Tools 

FACOM FACOM

57.16X18

Description

57.16X18 BOX WRENCH ; SATIN OBSTRUCTION 16X18MM 12 POINT 6/PK

Box End Wrench; Full Polish Finish; 0.3" Nominal Height; 8-3/4" Nominal Length; Metric Measuring System; 12 Number of Point; 16MM and 18MM Nominal Opening Size; 8-3/4" Nominal Overall Length; 16 X 18MM Size 1; 3" Nominal Width; Facom

Part #

57.16X18

BDI #
20840171

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

49.4307657 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 49.43 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111705
Weight / Kilogram
0.005
EAN
0662679982881
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Box End
Manufacturer URL
Weight / LBS
0.45
Product Detail
Box End Wrench
Product Specification
Full Polish Finish; 0.3" Nominal Height; 8-3/4" Nominal Length; Metric Measuring System; 12 Number of Point; 16MM and 18MM Nominal Opening Size; 8-3/4" Nominal Overall Length; 16 X 18MM Size 1; 3" Nominal Width; Facom
Long Description
Box End Wrench; Full Polish Finish; 0.3" Nominal Height; 8-3/4" Nominal Length; Metric Measuring System; 12 Number of Point; 16MM and 18MM Nominal Opening Size; 8-3/4" Nominal Overall Length; 16 X 18MM Size 1; 3" Nominal Width; Facom