616242
Cutting Tools
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
17648
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
17648 DRIVE SOCKET ; 1" 6P DP IMP 1-1/2"
Impact Socket; 1" Drive Size; 6 Point; 1-1/2" Size; Alloy Steel; SAE Measurement Type
Part #
17648
BDI #
616242
Details
100.64922358
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/17648/p/616242
Your Price
$ 100.65 / each
$ 108.00 / each BDIExpress
$ 108.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.967
EAN
0697950337760
Product Group - BDI
G00268
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.76
Product Detail
Impact Socket
Product Specification
1" Drive Size; 6 Point; 1-1/2" Size; Alloy Steel; SAE Measurement Type
Long Description
Impact Socket; 1" Drive Size; 6 Point; 1-1/2" Size; Alloy Steel; SAE Measurement Type